Shop TESTO
See all product information
Create Account
Valve Core Remover, Side Port Included
- Mfr # 0554 3111
- Zoro # G316576227
product price:Â
$
64.60
/ea
Key Features
Vacuum Rating
Not Vacuum Rated
Torque Setting - Maximum
22.1 in-lb
Includes
Replacement Valve Core
Access Port Size
1/4 in
Overall Height
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0554 3111
- Zoro #
- G316576227
- UPC #
- 4029547027314
- Country of Origin
- China
Dimensions
- Access Port Size
- 1/4 in
- Overall Height
- 1 5/8 in
- Overall Length
- 5 5/32 in
- Overall Width
- 1 11/16 in
- Line Connection Size
- 1/4 in
- Valve Connection Size
- 1/4 in
- Wire Rope Length
- 5 5/32 in
- Length
- 5 5/32 in
Description
Valve Core Remover, Weight 9 oz, Body Material Brass, Overall Length 5 5/32 in, Overall Width 1 11/16 in, Overall Height 1 5/8 in, Includes Replacement Valve Core
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.