Zoro Homepage

Vane probe, 16 mm incl. temperature sensor, fixed cable

  • Mfr # 0635 9572

  • Zoro # G9884985


product price: $1,145.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0635 9572
Zoro #
G9884985
UPC #
4029547018909
Country of Origin
Germany

Description

The small diameter wired vane probe is to be used with the compatible Testo 440 multifunction measuring instrument to determine air velocity and volume flow. When connected to the 440 Air Velocity and IAQ meter (Sold Separately), clearly structured measurement menus for volume flow enable the measuring instrument to be operated intuitively. The volume flow is precisely calculated thanks to a convenient input feature of the size and geometry of the duct cross-section. Timed and multi-point mean calculation, average volume flow, current reading and min./max. values are displayed in the measuring instrument. Pressing the button on the vane probe is a particularly useful feature to operate the measuring instrument. For example, to store individual readings for multi-point mean calculation or to start and stop measurement series for mean calculation over time, just tap the button to begin and end the measurement. This probe also includes a built in temperature sensor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.