Zoro Homepage
This item is Discontinued.
Testors 3 oz Color Shift Green Copper TES340911

3 oz Color Shift Green Copper (Discontinued)

  • Mfr # TES340911
  • Zoro # G909997361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TES340911
Zoro #
G909997361
UPC #
020066431297
Country of Origin
China

Dimensions

Size
3 oz

Details

Item
Car Paint
Color
Green Copper
Finish
Metalic
Use With
Multi-surface (wood, metal, paper mache, terra cotta, glass, aircraft, tires, tech)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.