Zoro Homepage
This item is Discontinued.
Testors Chrome, Gloss, 3 oz 1290T

Chrome, Gloss, 3 oz (Discontinued)

  • Mfr # 1290T
  • Zoro # G005297228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1290T
Zoro #
G005297228
UPC #
75611129006
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Metallics
Color
Chrome
Paint and Primer Finish
Gloss
Net Weight
3 oz
Paint and Primer Surface Material
Multi-Surface
Application Method
Spray

Description

Testors Enamel Spray Paints are known for their Premium quality. Excellent for painting a variety of surfaces from plastic models and derby cars to skateboards sports helmets and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.