Zoro Homepage

Interior Paint, Fluorescent Orange, 2 oz

  • Mfr # 297504

  • Zoro # G805300944


product price: $3.99
/ea
Sold in multiples of 6 for $23.94

Key Features

For Use On Surface Material
water
Paint Color Family
Oranges
Size
2 oz
VOC Content
10 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297504
Zoro #
G805300944
UPC #
20066315542
Country of Origin
United States

Dimensions

Size
2 oz

Details

Item
Interior Paint
For Use On Surface Material
water
Paint Color Family
Oranges
Color
Fluorescent Orange
VOC Content
10 g/L

Description

Testors Craft acrylic paint is a high-quality water-based paint for general crafts and decorative painting. The non-toxic paint comes in a squeezable bottle with an easy-to-use flip cap for convenient application. The specialty formula is washable with soap and water while wet and dries to a beautiful permanent finish.


  • • Apply beautiful and decorative paint to your small projects and crafts
  • • Ideal for a variety of surfaces including wood
  • • Water-based paint dries to a durable and permanent fluorescent finish
  • • Non-toxic and washable with soap and water while wet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.