Zoro Homepage

Enamel Paint, Gloss, Black, .3 oz

  • Mfr # 2547C

  • Zoro # G005298195


product price: $8.55
/ea
Sold in multiples of 6 for $51.30

Key Features

For Use On Surface Material
Multi-Surface
Paint Color Family
Blacks
Finish
Gloss
Size
.3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2547C
Zoro #
G005298195
UPC #
75611254722
Country of Origin
United States

Dimensions

Size
.3 oz

Details

Item
Enamel Paint
For Use On Surface Material
Multi-Surface
Paint Color Family
Blacks
Color
Black
Finish
Gloss

Description

Testors enamel markers are ideal for any hobby, craft or art project. Use Testors Make-Your-Own Marker to quickly and easily turn 100's of your favorite Testors or Model Master bottled paint colors into a paint marker or create custom colors by mixing paints.


  • • Marked syringe for easy and accurate transfer of paint
  • • 2-in 1 Marker barrel (marker end and brush end) with space on the label to write the paint color name
  • • 2 Dual ended nib tips and marker cap
  • • Screw on brush cap
  • • Simple instructions provided on the back of the package

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.