
Enamel Paint, Gloss, White, .3 oz
Mfr # 2545C
Zoro # G105298194
product price: $8.55
/eaSold in multiples of 6 for $51.30
Key Features
For Use On Surface Material
Multi-Surface
Paint Color Family
Whites
Finish
Gloss
Size
.3 oz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2545C
Zoro #
G105298194
UPC #
75611254524
Country of Origin
United States
Dimensions
Size
.3 oz
Details
Item
Enamel Paint
For Use On Surface Material
Multi-Surface
Paint Color Family
Whites
Color
White
Finish
Gloss
Description
Testors enamel markers are ideal for any hobby, craft, or art project. Simply shake the marker, pop the cap and press down a few times to prime the tip. It’s that easy. Once finished be sure to snap the cap back on and you’ll be ready go for your next project.
- • Easy to use with superb flow and excellent coverage
- • Refill with same color for long lasting use
- • Dual tip nibs for fine and thick lines
- • Just add Testors or Model Master enamel paint and thinner
- • Convenience of marker and brush
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.