Zoro Homepage
This item is Discontinued.
Testors Flake Red, Metallic, 3 oz 1629T

Flake Red, Metallic, 3 oz (Discontinued)

  • Mfr # 1629T
  • Zoro # G005297211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1629T
Zoro #
G005297211
UPC #
75611162904
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Metallics
Color
Flake Red
Paint and Primer Finish
Metallic
Net Weight
3 oz
Paint and Primer Surface Material
Multi-Surface
Application Method
Spray

Description

Testors Enamel Spray Paints are known for their Premium quality. Excellent for painting a variety of surfaces from plastic models and derby cars to skateboards sports helmets and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.