Shop TESTORS
See all product information
Create Account
Gloss Enamel Spray Paint - Chrome
- Mfr # TES1290T
- Zoro # G510833232
product price:Â
$
30.89
/ea
Key Features
Color
Chrome
Sheen
Gloss
Finish
Gloss
Ink Container Size
3oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TES1290T
- Zoro #
- G510833232
- UPC #
- 75611129006
- Country of Origin
- China
Dimensions
- Ink Container Size
- 3oz
Details
- Item
- Enamel Spray Paint
- Color
- Chrome
- Sheen
- Gloss
- Finish
- Gloss
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.