Zoro Homepage

Interior Paint, Matte, Purple, 2 oz

  • Mfr # 292425A

  • Zoro # G505297155


product price: $4.25
/ea
Sold in multiples of 6 for $25.50

Key Features

For Use On Surface Material
Multi-Surface
Paint Color Family
Purples
Finish
Matte
Size
2 oz
Paint Sub-Brand
Modern Masters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292425A
Zoro #
G505297155
UPC #
20066308414
Country of Origin
United States

Dimensions

Size
2 oz

Details

Item
Interior Paint
For Use On Surface Material
Multi-Surface
Paint Color Family
Purples
Color
Purple
Finish
Matte
Paint Sub-Brand
Modern Masters
VOC Content
10 g/L

Description

Modern Masters Metal Effects rust activator Patina Aging Solution is an acidic solution in water that reacts with the metal particles in Oxidizing Bronze Paint for an authentic blue patina finish. Metal Effects Patina Aging Solution speeds up the oxidation process to create a beautiful look on nearly any interior or exterior surface. Apply on walls, molding, trim, columns, doors, railings, lamps, vases, planters and more.


  • • Apply beautiful and decorative paint to your small projects and crafts
  • • Ideal for a variety of surfaces including wood, metal, fabric, canvas, ceramic, glass and more
  • • Water-based paint dries to a durable and permanent metallic finish
  • • Non-toxic and washable with soap and water while wet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.