Zoro Homepage

Paint Marker, Enamel, Light Blue, 0.3 oz

  • Mfr # TES2508C

  • Zoro # G510387568


product price: $40.49
/ea

Key Features

Finish
Enamel
Size
0.3 oz
Color
Light Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TES2508C
Zoro #
G510387568
UPC #
075611250809
Country of Origin
China

Dimensions

Size
0.3 oz

Details

Item
Paint Marker
Finish
Enamel
Color
Light Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.