This item is Discontinued.

Testors Interior Paint, Flat, 7.5 ml TES1166TT

Interior Paint, Flat, 7.5 ml (Discontinued)

  • Mfr # TES1166TT
  • Zoro # G204133822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TES1166TT
Zoro #
G204133822
UPC #
75611116600
Country of Origin
China

Dimensions

Size
7.5 ml

Details

Item
Interior Paint
For Use On Surface Material
Multi-Surface
Finish
Flat

Description

Testors Paints maintains a commitment to growth and realizes that the heart of its future success relies predominantly on user satisfaction. Add fun and enjoyment by choosing from our wide selection of engaging and interesting products at reasonable prices. Our products provide reliability, long life and ease of use.

Features
  • Flammable and toxic
  • Excellent for either brush Glass Jar Painting or air brushing if thinned
  • Covers well, flows smoothly with no blushing or fading, and can be blended easily
  • Jar will not accept standard airbrush lid
Specifications
  • Color: Flat Brown
  • Volume: 7.5 ml

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.