Shop TESTORS
See all product information
Create Account
Paints TES1847MT Lacquer Spray Bronze
- Mfr # TES1847MT
- Zoro # G704134442
product price:Â
$
34.39
/ea
Key Features
Color
Bronze
Color Family
Metallics
Net Weight
3 oz
Dry Time
30 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TES1847MT
- Zoro #
- G704134442
- UPC #
- -
- Country of Origin
- China
- Item
- Spray Paint
- Color
- Bronze
- Color Family
- Metallics
- Net Weight
- 3 oz
- Dry Time
- 30 min
Description
Testors Paints maintains a commitment to growth and realizes that the heart of its future success relies predominantly on user satisfaction. Add fun and enjoyment by choosing from our wide selection of engaging and interesting products at reasonable prices. Our products provide reliability, long life and ease of use.
Features- Dries and can be recoated in about 20 minutes if more than one coat is desired
- Does not exceed 88 PercentageVoc by weight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.