Shop TESTORS
See all product information
Create Account
Paints TES2626C 0.3 oz Acrylic Paint Marker; Purple
- Mfr # TES2626C
- Zoro # G204134713
product price:Â
$
28.65
/ea
Key Features
Color
Purple
Container Size
0.3 oz
Finish
Acrylic
Spray Paints Item
Paint Marker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TES2626C
- Zoro #
- G204134713
- UPC #
- -
- Country of Origin
- China
- Color
- Purple
- Finish
- Acrylic
- Spray Paints Item
- Paint Marker
Dimensions
- Container Size
- 0.3 oz
Description
Whether you are a professional artist or just like playing around with arts and crafts, we have best of Arts & Crafts supplies available at attractive prices. We are committed to bringing newest and trendy products to make it easy and more pleasurable for you. High quality products at best prices. Performance and reliability guaranteed. Wide variety of products to find what you want. Attractive designs, colors and patterns.
Features- Acrylic Paint Marker
- Color: Purple
- Size: 0.3 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.