Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Red, Gloss, 3 oz

  • Mfr # TES1204T

  • Zoro # G304133135


product price: $30.55
/ea

Key Features

Color Family
Reds
Net Weight
3 oz
Sheen
Gloss
Application Method
Spray
Paint and Primer Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TES1204T
Zoro #
G304133135
UPC #
-
Country of Origin
China

Details

Item
Spray Paint
Color
Red
Color Family
Reds
Net Weight
3 oz
Sheen
Gloss
Application Method
Spray
Paint and Primer Finish
Gloss

Description

Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.

Features
  • Made of enamel and is flammable and toxic
  • Easy-to-hold can
Includes
  • One 3oz (85g) can of gloss dark red enamel spray paint
Specifications
  • Capacity: 3 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.