Zoro Homepage

Testor 223546 2 oz White Matte Acrylic Craft Paint

  • Mfr # 223546

  • Zoro # G004143977


product price: $21.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223546
Zoro #
G004143977
UPC #
20066308469
Country of Origin
United States

Description

Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.

Features
  • Durable and reliable construction
  • Easy to use and convenient designs
  • Tools for different applications
  • Affordable prices and value for money
  • For General Craft & Decorative Painting, Great Coverage On
  • A Variety Of Surfaces Such As Wood, Metal, Fabric, Canvas, Ceramic, Glass & More
  • Permanent & Non-Toxic, Soap & Water Cleanup While Wet, Squeezable Bottle
  • Easy Pour Flip Cap, Dries To A Beautiful & Durable Permanent Finish
Specifications
  • Color: White
  • Capacity: 2 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.