Testor 223559 2 oz Green Fluorescent Acrylic Craft Paint Pack of 6

  • Mfr # 223559

  • Zoro # G704161516


product price: $24.19
/ea

Key Features

Ink Container Size
2 oz
Color
Green Fluorescent
Finish
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223559
Zoro #
G704161516
UPC #
020066315535
Country of Origin
United States

Dimensions

Ink Container Size
2 oz

Details

Item
Craft Paint
Color
Green Fluorescent
Finish
Acrylic

Description

Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.

Features
  • Durable and reliable construction
  • Easy to use and convenient designs
  • Tools for different applications
  • Affordable prices and value for money
  • For General Craft & Decorative Painting, Great Coverage On
  • A Variety Of Surfaces Such As Wood, Metal, Fabric, Canvas, Ceramic, Glass & More
  • Permanent & Non-Toxic, Soap & Water Cleanup While Wet, Squeezable Bottle
  • Easy Pour Flip Cap, Dries To A Beautiful & Durable Permanent Finish
Specifications
  • Color: Green
  • Capacity: 2 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.