Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Testor 249334 2 oz Matte Acrylic Craft Paint; Plum

  • Mfr # 249334

  • Zoro # G904143893


product price: $16.29
/ea

Key Features

Ink Container Size
2oz
Finish
Matte Acrylic
Storage Container Style
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249334
Zoro #
G904143893
UPC #
020066315962
Country of Origin
United States

Dimensions

Ink Container Size
2oz

Details

Item
Craft Paint
Finish
Matte Acrylic
Storage Container Style
Bottle

Description

Testors Craft Acrylic Paints are high quality waterbase paints for general craft and decorative painting. They provide great coverage on a variety of surfaces such as wood, metal, fabric, canvas, ceramic, glass, and more! Permanent and non-toxic. Soap and water cleanup while wet.

Features
  • Easy pour flip cap
  • Water wash up while wet, non-toxic
  • Dries to a beautiful and durable permanent finish
  • Made in the U.S.A.
Specifications
  • Color: Plum
  • Finish: Matte
  • Volume: 2 oz
  • Country of Origin: United States
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.