Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Testors Testors Paints TES1780 0.5 oz Steel - Flat TES1780

Testors Paints TES1780 0.5 oz Steel - Flat (Discontinued)

  • Mfr # TES1780
  • Zoro # G504134710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TES1780
Zoro #
G504134710
UPC #
-
Country of Origin
China

Dimensions

Size
.5 oz

Details

Item
Interior Paint
For Use On Surface Material
Multi-Surface

Description

Professional quality enamels formulated to match corresponding U S Government Federal Standard Military colors.

The most complete offering of authentic military paints, with over sixty bottled colors and twenty five spray colors available.

Features
  • Made of enamel and is flammable and toxic
  • Can be used for Models, Ceramic, Plastic
  • Household Stone, Metal, Styrofoam
  • Crafts Wax, Glass, Paper
  • Figures Fabric, Wood
  • Excellent for either brush painting or air brushing if thinned
  • Covers well, flows smoothly with no blushing or fading, and can be blended easily with all Model Master enamel paints
Specifications
  • Size: 0.5 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.