Zoro Homepage
This item is Discontinued.
Testors Testors Paints TES2545C Gloss White Paint Marker TES2545C

Testors Paints TES2545C Gloss White Paint Marker (Discontinued)

  • Mfr # TES2545C
  • Zoro # G304134613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TES2545C
Zoro #
G304134613
UPC #
-
Country of Origin
China

Description

Features
  • Can be used for Models: Ceramic, Plastic, Leather Household: Stone, Metal, Styrofoam Crafts: Wax, Glass, Paper Figures: Fabric, Wood
  • Not recommended for: vinyl, polyethylene, polypropylene plastics, or lexan
  • All-purpose marker contains no lead and has a tip designed for fine- line painting or painting larger areas
  • Contains no lead
Specifications
  • Color: White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.