Zoro Homepage

Testrite Visual Products 650B Baroque Easels

  • Mfr # 650B

  • Zoro # G903701087


product price: $221.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650B
Zoro #
G903701087
UPC #
747925448165
Country of Origin
China

Description

Our Easels are well-made and built to last. All metal, our Elegant and Convention models are perfect for hotel lobbies, theatres, tradeshow floors and other environments where durability and aesthetics count.

Features
  • Attractive, plated finial ends
  • Hold graphics or frames to 2.05 in. Thick and 30 lbs.
  • Beautifully finished 1 in. Diameter steel legs
  • Easy assembly and durable
  • Graphic holder is 25.05 in. Off floor
  • Height - 5 ft.
  • Weight - 7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.