Zoro Homepage

Testrite Visual Products EBGM Travel Bags and Cases Monster Bag- Black

  • Mfr # EBGM

  • Zoro # G304001045


product price: $64.35
/ea

Key Features

Color
Black
Material
Nylon
Width
79"
Depth
2.5"
Application
Travel Essential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBGM
Zoro #
G304001045
UPC #
070253020469
Country of Origin
China

Dimensions

Width
79"
Depth
2.5"
Height
22"

Details

Item
Travel/Luggage Case
Color
Black
Material
Nylon
Application
Travel Essential
Holds
Travel Essential
Carrying Options
Luggage Strap

Description

On the go? Take your graphics with you
Huge size soft nylon bag 79"WX22"HX2"D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.