Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Testrite Visual Products MM14-B Mightee Mounts 14 in. Mightee Mounts- Silver

  • Mfr # MM14-B

  • Zoro # G104057914


product price: $86.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM14-B
Zoro #
G104057914
UPC #
70253020865
Country of Origin
China

Description

A strong, sturdy base to support your message.
Display graphics and attract buyers with single or double sided graphics, accommodates up to 1" thick substrates. Create matching holes in graphics or use without holes holding graphic above the carrriage bolts. Extremely sturdy as all the weight is centered on the floor, 3-1/2" height off floor, 9" front to back.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.