Zoro Homepage

Testrite Visual Products OPC1 Presto Pop-Up Frames

  • Mfr # OPC1

  • Zoro # G203998590


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Plastic
Application
Banner Stand
Height
38 in
Width
24 in
Features
Padded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC1
Zoro #
G203998590
UPC #
-
Country of Origin
China

Dimensions

Height
38 in
Width
24 in
Depth
15-1/2 in
Compartment Height
35 in
Compartment Width
22 in
Compartment Depth
12 in

Details

Frame Material
Plastic
Application
Banner Stand
Features
Padded
Item
Podium Case

Description

Tension Fabric Structures enhances brand awareness and is terrific for tradeshows, point of purchase, and countless other exhibit and display opportunities. These Structures with Graphics integration are a modern combination of form and function.

Features
  • Graphic stays attached to frame for quick set-up and knock down
  • Hook perimeters included
  • Incredibly easy, two minute set-up, tool-free
  • Free oversized nylon carry bag with every frame
  • Ultra lightweight alloy tubes
  • Matte satin anodized finish
  • Adjustable leveling feet
  • Bolt based system, add or subtract components
  • Graphics can stay attached to frame when closed
  • The amazing quality dye sub graphic insures maximum impact
  • Material - Hard Plastic
  • Weight - 40 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.