Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Tube Headset w/PTT, Acoustic

  • Mfr # TA-EJ-E-Z-M1

  • Zoro # G114920468


product price: $28.99
/ea

Key Features

Color
Black
Style
Secert Service
Width
1 in
Length
8 in
Input
2 prong
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-EJ-E-Z-M1
Zoro #
G114920468
UPC #
-
Country of Origin
China

Dimensions

Width
1 in
Length
8 in

Details

Color
Black
Style
Secert Service
Input
2 prong
Push-to-Talk
Yes
Material
Acrylonitrile Butadiene Styrene

Description

Acoustic Clear Tube headset w/PTT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.