
D-Ring Ear Piece w/In-Line PTT
Mfr # TA-EJ-A-D-K1
Zoro # G015136067
product price: $28.99
/eaKey Features
Material
Acrylonitrile Butadiene Styrene
Length
2.25 in
Width
1.5 in
Auxiliary Input
2 prong
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TA-EJ-A-D-K1
Zoro #
G015136067
UPC #
-
Country of Origin
China
Dimensions
Length
2.25 in
Width
1.5 in
Details
Material
Acrylonitrile Butadiene Styrene
Auxiliary Input
2 prong
Color
Black
Headset Style
D-shape
Push-to-Talk
Yes
Description
D-Ring Ear Hanger W/In-Line PTT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.