Zoro Homepage

G-Ring Ear Piece w/In-Line PTT

  • Mfr # TA-DJ-G-K1

  • Zoro # G815136069


product price: $28.99
/ea

Key Features

Material
Acrylonitrile Butadiene Styrene
Color
Black
Width
1.5 in
Length
2.25 in
Auxiliary Input
2 Prong
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-DJ-G-K1
Zoro #
G815136069
UPC #
-
Country of Origin
China

Dimensions

Width
1.5 in
Length
2.25 in

Details

Material
Acrylonitrile Butadiene Styrene
Color
Black
Auxiliary Input
2 Prong
Headset Style
G-Ring
Push-to-Talk
Yes

Description

G-Ring Ear Hanger W/in-line PTT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.