1/2 in. x 600 ft. HiVee Orange-White Safety Blue Rope

  • Mfr # HV-600-NS

  • Zoro # G603892542


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Rope Dia.
1/2" (12.7mm)
Rope Material
Polyester/Polyolefin
Rope Strand Count
16
Rope Type
Climbing
Application
Smooth snag-resistant climbing rope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV-600-NS
Zoro #
G603892542
UPC #
1962657
Country of Origin
United States

Dimensions

Rope Dia.
1/2" (12.7mm)
Rope Length
600 ft
Size (In.)
600 ft.

Details

Rope Material
Polyester/Polyolefin
Rope Strand Count
16
Rope Type
Climbing
Item
Climbing Rope
Application
Smooth snag-resistant climbing rope
Tensile Strength
7,000 lbs. (31kN

Description

Teufelberger Safety Blue Hi-Vee ropes are tightly plied, polyester 16-strand lines that offer a smooth, snag-resistant surface. Polyolefin yarns in the core of each Hi-Vee's cover strand reduce weight and improve handling. Twisted parallel blue yarns, in a trademark blue core, allow the rope to stay firm and round while in use. The core of the Hi-Vee also acts as a warning flag, if the cover is ever cut. The tough, durable cover is treated with a protective finish that minimizes abrasion and maximizes rope life. The lower tensile strength difference of Safety Blue Hi-Vee is due to the color-dyed cover yarns. 7,000 lbs. tensile strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.