Zoro Homepage

HipSTAR Glide Arborist Lanyard, 11.5mm x 5m

  • Mfr # 100629

  • Zoro # G021907484


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Lifeline Material
Sirius polyester
Standards
EN 358:1999; EN 795B:2012; ANSI Z133-2017, for 2 Person Load: AS/NZS 5532:2013; CEN/TS 16415:2017
Length
5m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100629
Zoro #
G021907484
UPC #
-
Country of Origin
Czechia

Dimensions

Length
5m

Details

Lifeline Material
Sirius polyester
Standards
EN 358:1999; EN 795B:2012; ANSI Z133-2017, for 2 Person Load: AS/NZS 5532:2013; CEN/TS 16415:2017
Item
Arborist Lanyard

Description

Teufelberger hipSTAR Flex becomes hipSTAR Glide. The number one arborist lanyards not only gets a new name, it also gets an upgrade that will elevate its performance to new heights. The Teufelberger hipSTAR Glide is a multifunctional and certified lanyard replacing hipSTAR Flex. The lanyard is intended as a system for work positioning. It comes in 11.5mm diameter and a wide range of lengths. Also all parts are replaceable and made by Teufelberger. The hipSTAR Flex has always been at the forefront of innovation and widely embraced by arborists worldwide for its exceptional performance. Teufelberger's commitment to enhancing safety and efficiency in tree climbing and tree care has led them to introduce a groundbreaking evolution ensuring its compliance with rigorous safety standards globally. Offering versatility in application, the hipSTAR Glide is certified with: Catalyst 3 wrap, Distel 4 wrap, Valdotain 4+3 wraps and Michoacan 5 wraps knots. Additionally, including an 8mm Sirius polyester cord with a prusikLOOP thimble provides an extra mounting point, further expanding its functionality. Continuing the tradition of interchangeability, all components remain easily replaceable, allowing for customization tailored to individual needs. The hipSTAR Glide now surpasses its previous certification to the European CE standard. It also complies with additional certifications tailored to the specific requirements of the regions where it's utilized. Diameter: 11.5mm, available in 3m, 4m, 5m, 7m and 10m lengths. Blue with green tracer. Certifications and Standards for 1 Person Load: EN 358:1999; EN 795B:2012; ANSI Z133-2017, for 2 Person Load: AS/NZS 5532:2013; CEN/TS 16415:2017.

Restrictions

This item has been restricted from sale in the following states: AK, HI, GU, AS, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.