Zoro Homepage

treeMOTION Pro X Climbing Harness for Arborists, Large

  • Mfr # 100623

  • Zoro # G916285574


product price: $1,100.99
/ea
Free Shipping & Returns

Key Features

Features
Dual-bridge system for versatility with maximum customization for individual needs
Harness Color
Black/Red/Green
Harness Application
Climbing harness for arborists
Hardware Material
Polyester, Aluminum, Rope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100623
Zoro #
G916285574
UPC #
-
Country of Origin
Czechia

Details

Features
Dual-bridge system for versatility with maximum customization for individual needs
Harness Color
Black/Red/Green
Harness Application
Climbing harness for arborists
Hardware Material
Polyester, Aluminum, Rope
Harness Sizing
Large

Description

The treeMOTION Pro X is a climbing harness for arborists - offering enhanced comfort, durability and a dual-bridge system for versatility. Since its introduction in 2007, the treeMOTION has been a trusted choice for arborists and treecare professionals. With the new treeMOTION Pro X, Teufelberger made thoughtful updates based on user feedback to make climbing even more comfortable and efficient. This harness offers better stability, adaptability, and long-term durability. 10-Year Lifetime from the date of manufacture. Cobra quick release buckles in waist and leg, double side adjustable on waist for a precise fit. Ergonomic Design for all body types. Openable side ring for easy replacement of hip/leg connections. 4 attachment points for chest/suspender compatibility. Comfort back and leg padding, plus additional standard thin back and leg padding. Maximum Customization for individual needs. Double bridges: One longer and one shorter bridge for versatile attachment options. 10 replaceable parts ensuring long-term sustainability. Key Upgrades of the treeMOTION Pro X: Improved Velcro Connection, the back and leg paddings attach more securely to the harness for better stability and comfort. Better Label Placement inside the webbing keeping it protected and in place. Stronger Reinforced Gear Stitching increases durability for long-lasting use. Upgraded Elastic Bands & Buckles with shorter, stronger elastic bands and improved buckles for better handling and less creeping. Refined Hardware with a semi-matte finish and more durable anodized surface. Extra second Rope Bridge: One longer and one additional, shorter bridge for versatile attachment options as a double bridge. Extra Padding in the Pro Version for added comfort. Certifications: EN813:2024, EN358:2018, ANSI Z133-2017 for arborist work, ASTM F887-23, CSA Z259.1-05, AS/NZS 1891.1:2020. Available in 3 sizes: Small, Medium, Large. Weight limit 330 pounds with gear.


  • treeMOTION Pro X is a climbing harness for arborists – offering enhanced comfort, durability, and a dual-bridge system for versatility with maximum customization for individual needs
  • Key Upgrades of the treeMOTION Pro X: Stronger Gear Stitching, Shorter, stronger elastic bands and improved buckles for better handling and less creeping, refined hardware with a semi-matte finish and more durable anodized surface
  • Improved Velcro connection for the back and leg paddings attach more securely to the harness for better stability and comfort. Better label placement inside the webbing keeping it protected and in place
  • Hip/Waist Size: Large (36-50 in.), Leg/Thigh Size: Large (19-34 in.), Weight limit 330 pounds with gear
  • Certifications: EN813:2008, EN358:2018, ANSI Z133-2017 for arboricultural operations, ASTM F887-20, CSA Z259.1-05, AS/NZS 1891.1:2020

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.