White Safety Blue Climbing Rope 1/2 in. x 150 ft.

  • Mfr # SAFB-150-NS

  • Zoro # G804382262


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Rope Dia.
1/2" (12.7mm)
Rope Material
Polyester/Polyolefin
Rope Strand Count
16
Working Load Limit
700 lbs. ( 3.1 kN )
Rope Type
Climbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAFB-150-NS
Zoro #
G804382262
UPC #
753963073801
Country of Origin
United States

Dimensions

Rope Dia.
1/2" (12.7mm)
Rope Length
150 ft.
Size (In.)
150 ft.

Details

Rope Material
Polyester/Polyolefin
Rope Strand Count
16
Working Load Limit
700 lbs. ( 3.1 kN )
Rope Type
Climbing
Item
Climbing Rope
Color
Blue/white
Elongation at 10% MBS
4.5% at 540 lbs.
Tensile Strength
7,000 lbs. (31 kN)

Description

Safety Blue climbing rope; an industry favorite for years. These tightly plied, polyester 16-strand lines from Safety Blue offer a smooth, snag-resistant surface. Polyolefin yarns in the core of each cover strand reduce weight and improve handling. Twisted parallel blue yarns, in a trademark blue core, allow the rope to stay firm and round while in use. The core also acts as a warning flag if the cover is ever cut. The tough, durable cover is treated with a protective finish that minimizes abrasion and maximizes rope life. Safety Blue's lack of dye gives it a higher tensile strength than High-Vee. Try Safety Blue climbing rope today! Tensile Strength - 7,000 lbs. (31 kN) Elongation 4.5% at 540 lbs.
• Type: Climbing Rope
• Features: 1/2 in (13mm) 16-strand line; Smooth, snag-resistant surface; Tensile Strength - 7,000 lbs. (31 kN)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.