Shop FLOORTEX

P-Tex Polycarbonate Dog Crate Floor Protector - 35" x 47"

  • Mfr # FCCAGE89ER
  • Zoro # G7359018

product price: 
$
80.39
/ea

Key Features

Length
47 in
Width
35 in
Height
0.09 in
Material
Polycarbonate
Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FCCAGE89ER
Zoro #
G7359018
UPC #
874951002426
Country of Origin
United Kingdom
Item
Dog Crate Floor Protection Mat,35 in x 47 in
Material
Polycarbonate
Color
Clear
Shape
Rectangular
Application
Pet Crate Mat, Smooth back for use on Hard Floor & Low Pile Carpets. Size : 35 in x 47 in
Floor Type
Hard Floors and Low Pile Carpets
Waterproof
Yes
Weight
6.75 lbs
For Use With
Suitable for small to medium size crates up to 28” x 36”
Backing
Smooth
Animal Type
Dog
Finish
Smooth
Edge Style
Straight
Anti Slip Backing
No
Includes
Floor Mat Only
Recycled
Yes
Recycled Content
0%
Package Configuration
Flat

Dimensions

Length
47 in
Width
35 in
Height
0.09 in
Size
47 in x 35 in x 0.085 in
Depth
0.09 in
Thickness
0.09 in

Description

P-Tex polycarbonate floor protection mats help prevent damage to hard floors or carpets caused by crate movement when in use. The mat catches dirt and waste that may come from within the crate, by helping to stop it from reaching your flooring. Protect your valuable and treasured floors and furniture from scratches, stains, scuffs and spillage that can occur from your pets food bowls, hamster cages, bird cages, aquariums or fish bowls. We have multiple shapes and sizes to meet all your needs. For indoor use only, not suitable for outside kennel use.


  • Protects hard floors and carpets from large scratches, indentations, wear and tear caused by pet crates
  • Polycarbonate is incredibly tough - it won't crack, curl, discolor or smell. Helps put a protective layer between the your dog crate and your valuable flooring
  • Prevents dirt, spillages and waste spoiling your carpet or hard floor - the mat is easy to clean with soap and water - suitable under all type of pet beds
  • Clear pad which won't look intrusive and allows your flooring to show through
  • Suitable for small to medium size crates up to 28" x 36"
  • Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Free from Phthalates, tin, lead and cadmium. Child and pet safe
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Smooth back for use on Hard Floor & Low Pile Carpets. Size : 35" x 47"

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.