Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Texas Instruments TI Bus Calculator BA-II-PLUS

  • Mfr # BA-II-PLUS

  • Zoro # G404124293


product price: $68.45
/ea

Key Features

Display Digits
10
Display
LCD
Height
0.6"
Standards
FCC Class B Part 15
Depth
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-II-PLUS
Zoro #
G404124293
UPC #
033317071784
Country of Origin
China

Dimensions

Height
0.6"
Depth
6"
Width
3"
Battery Size
Button Cell
Battery Size Supported
Button Cell

Details

Item
Business/Financial Calculator
Display Digits
10
Display
LCD
Standards
FCC Class B Part 15
Includes
(1) Lithium 2032 Battery, (1) Impact-resistant protective cover with quick reference card, Slide Case
Power Supply
Battery
Characteristics
Power OFF Memory Protection
Color
Dark Gray
Functions
NPV, IIR, Break-even calculation, Interest conversion, Delta percent, Profit and loss, Cost, Selling price, Margin, Markup, Linear, Logarithmic, Exponential, Trigonometric calculation, Natural logarithm
Battery Chemistry
Lithium (Li)
Number of Display Lines
1
Number of Batteries
1
Number of Display Digits
10
Calculator Features
Power OFF Memory Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.