Zoro Homepage
This item is Discontinued.
Texas Instruments Color Graphing Calculator, LCD TEXTINSPIRECX

Color Graphing Calculator, LCD (Discontinued)

  • Mfr # TEXTINSPIRECX
  • Zoro # G5568762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEXTINSPIRECX
Zoro #
G5568762
UPC #
033317203956
Country of Origin
Philippines

Dimensions

Length
7 1/2 in
Width
3 1/2 in

Details

Item
TI-Nspire(TM) Color Graphing Calculator
Type
Graphing
Display Digits
Graphic
Display
LCD
Functions
Mathematics, Science, Accounting, Calculation, Bookkeeping, Schools, Education, Texas Instruments, Graphing
Characteristics
Color Display
Power Supply
TI-Nspire(TM) Rechargeable Battery

Description

TI-Nspire(TM) Color Graphing Calculator, Graphing, Length 7 1/2 in, Width 3 1/2 in, Display Digits Graphic, Display LCD, Mathematics, Science, Accounting, Calculation, Bookkeeping, Schools, Education, Texas Instruments, Graphing, Color Display, Power Supply TI-Nspire(TM) Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.