Financial Calculator, LCD, 10 Digit
Mfr # TEXBAIIPLUS
Zoro # G5695295
product price: $46.85
/eaKey Features
Display Digits
10
Display
LCD
Functions
Accounting, Economics, Finance, Investments, Statistics
Width
3 in
Power Supply
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEXBAIIPLUS
Zoro #
G5695295
UPC #
-
Country of Origin
Philippines
Dimensions
Width
3 in
Length
6 in
Size
3 x 6
Display Characters Height
7 mm
Overall Depth
6 in
Display Width
2 1/2 in
Overall Height
6 in
Display Height
3/8 in
Overall Width
3 in
Details
Item
Financial Calculator
Display Digits
10
Display
LCD
Functions
Accounting, Economics, Finance, Investments, Statistics
Power Supply
Battery
Includes
Batteries, Protective Case
Characteristics
+/- Switch Key
Product Type
Financial Calculator
Memory
10K
Display Notation
Alphanumeric
Case
Hard Cover
Display/Print
Display
Number of Digits Displayed
10
Display Type
LCD
Features
Backspace Key, Memory
Description
Financial Calculator, Length 6 in, Width 3 in, Display Digits 10, Display LCD, Print Speed Not Applicable, Ink Type Not Applicable, Accounting, Economics, Finance, Investments, Statistics, Power Supply Battery, Includes Batteries, Protective Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.