Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Texas Instruments Programmable Graphing Calculator, LCD TEXTI89TITANIUM

Programmable Graphing Calculator, LCD (Discontinued)

  • Mfr # TEXTI89TITANIUM
  • Zoro # G5677192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEXTI89TITANIUM
Zoro #
G5677192
UPC #
033317192038
Country of Origin
Philippines

Dimensions

Length
7 1/2 in
Width
3 3/8 in

Details

Item
Programmable Graphing Calculator
Type
Graphing
Display Digits
160 x 120 píxeles
Display
LCD
Power Supply
Battery
Functions
Financial, Graphing, Handheld, Mathematics, Pocket, Portable, Programmable, Scientific, Science, Accounting, Calculation, Bookkeeping, Schools, Education

Description

Programmable Graphing Calculator, Graphing, Length 7 1/2 in, Width 3 3/8 in, Display Digits 160 x 120 p�xeles, Display LCD, Financial, Graphing, Handheld, Mathematics, Pocket, Portable, Programmable, Scientific, Science, Accounting, Calculation, Bookkeeping, Schools, Education, Power Supply Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.