Zoro Homepage

Scientific Calculator, LCD, 10 Digit, Width: 3 3/8 in

  • Mfr # TEXTI30XIIS

  • Zoro # G5830946


product price: $20.29
/ea

Key Features

Display Digits
10
Display
LCD
Type
Scientific
Functions
Scientific Calculation
Power Supply
Battery, Solar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEXTI30XIIS
Zoro #
G5830946
UPC #
-
Country of Origin
Philippines

Dimensions

Width
3 3/8 in
Length
6 3/8 in
Size
3.38 x 6.38
Display Characters Height
6 mm
Overall Height
6 3/8 in
Display Width
2 3/4 in
Display Height
9/16 in
Overall Depth
6.38 in
Overall Width
3 3/8 in

Details

Item
Scientific Calculator
Display Digits
10
Display
LCD
Type
Scientific
Functions
Scientific Calculation
Power Supply
Battery, Solar
Includes
Protective Case
Characteristics
Fraction Calculations, Fraction/Decimal Conversions
Product Type
Scientific Calculator
Color
Black
Memory
5
Case
Protective Case
Display Notation
Engineering; Numeric
Number of Digits Displayed
10
Display/Print
Display
Features
Backspace Key, Memory
Display Type
LCD

Description

Scientific Calculator, Scientific, Length 6 3/8 in, Width 3 3/8 in, Display Digits 10, Display LCD, Print Speed Not Applicable, Ink Type Not Applicable, Scientific Calculation, Power Supply Battery, Solar, Includes Protective Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.