Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Mover, 6in. with Metal Horn

  • Mfr # TX6AM

  • Zoro # G410637305


product price: $825.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX6AM
Zoro #
G410637305
UPC #
-
Country of Origin
United States

Description

6in. Air Mover with Metal Horn Air Filtration for Better Breathing When workers are breathing the air that has passed through the air movers, Texas Pneumatic has made available products to improve the environmental conditions. Dust collection bags are able to catch the larger suspended particles and contain them from floating beyond the top of the air horn. An Arrow Pneumaticft s filter can be used to filter can be used to filter the air coming from the compressed air source. The compressed air may be contaminated with an oil content exceeing 5ppm. By using one of the high efficiency systems from Arrow, it ensures an air quality index of .015ppm. As a cautionary note, strict precautions may be required involving the use of any air mover in gas freeing, prevention of tank collapse, tank entry and tank cleaning where any volatile or poisonous fumes are present. Compressed air or staurated steam is the power source for this air mover. It operates on the venturi principle whereby you take small volumes of high velocity air from the compressed air source through the casting and out the nozzle jets, creating a venturi action or pulling action that induces large volumes of low velocity air through the venturi and out the air diffuser. A 1-1/2in. hose is recommended from your air supply source to the side inlet connection. The compressor size required can be determined by checking the chart on air consumed at various inlet pressures. Operate this air mover on air or steam lines limited to 140psi.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.