Zoro Homepage

Rivet Buster, 11in. Stroke, Inside Trigger

  • Mfr # TX133-11RB

  • Zoro # G410637374


product price: $3,171.99
/ea
Free Shipping & Returns

Key Features

Impact Rate
850 blows/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX133-11RB
Zoro #
G410637374
UPC #
-
Country of Origin
United States

Details

Impact Rate
850 blows/min

Description

TX 133-11 Rivet Buster - 11in. Stroke - Closed Handle Inside Trigger. Pound for pound, there is no hammer with more hitting power than a rivet buster. Even a paving breaker would need to be at least twice as heavy to deliver an equivalent blow. This super-power can still be controlled thanks to low blow frequency and teasing throttle. Thatft s why the rivet buster is one of the favorite tools of demolition contractors in the US. Users have discovered many new applications for rivet busters for working in both concrete and steel. No longer is the buster used exclusively by iron workers for forming and cutting rivets, but it has now found its way into the hands of operators who need the most powerful tool for the job. Positive retention of rivet buster piston to prevent possible injuries. tenths of thousands clearance on the valve assembly. Uses a steel throttle valve. Two-step piston design. Barrel cylinder has a bridge built in for safety - piston will not fall out or be shot out of tool avoiding personal injury. Designed to operate at 90 psi. It is built to use jumbo steel and upper/lower sleeve and can be converted to run standard steel if desired. EXTRA FEATURES: Jumbo safety retainer, Rugged steel machined handle, Adjustable exhaust deflector and Heat treated polished steel barrel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.