Zoro Homepage

20 ft x 20 ft Tarp, Clear

  • Mfr # DTH-20X20-CG-25H

  • Zoro # G8531700


product price: $957.99
/ea
Free Shipping & Returns

Key Features

Finished Size
20 ft x 20 ft
Color
Clear
Tarp Finished Length
20 ft
Tarp Finished Width
20 ft
Accessory Type
Drainage Tarp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTH-20X20-CG-25H
Zoro #
G8531700
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
20 ft x 20 ft
Tarp Finished Length
20 ft
Tarp Finished Width
20 ft

Details

Color
Clear
Item
Tarp
Accessory Type
Drainage Tarp

Description

Drainage Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.