Duffel Bag, Green, Canvas
Mfr # 10401
Zoro # G4054775
product price: $30.79
/eaKey Features
Width
25 in
Color
Green
Material
Canvas
Features
Duffel Bag
Closure Type
Heavy-Duty Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10401
Zoro #
G4054775
UPC #
049794104013
Country of Origin
India
Dimensions
Width
25 in
Length
42"
Depth
25 in
Height
25"
Overall Depth
25 in
Overall Width
25 in
Overall Length
42 in
Size
25 x 25"
Details
Item
Duffel Bag
Color
Green
Material
Canvas
Features
Duffel Bag
Closure Type
Heavy-Duty Zipper
Product Type
Duffel Bag
Closure
Zipper
Description
Duffel Bag, Length 42 In, Width 25 In, Depth 25 In, Diameter 25 In, Material Canvas, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.