Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duffel Bag, Green, Canvas

  • Mfr # 10421

  • Zoro # G4217351


product price: $40.29
/ea

Key Features

Width
30 in
Color
Green
Material
Canvas
Features
Duffel Bag
Length
50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10421
Zoro #
G4217351
UPC #
049794104211
Country of Origin
India

Dimensions

Width
30 in
Length
50"
Depth
30 in
Overall Depth
30 in
Height
30"
Overall Width
30 in
Overall Length
50 in
Size
50 x 30"

Details

Item
Duffel Bag
Color
Green
Material
Canvas
Features
Duffel Bag
Closure Type
Heavy-Duty Zipper
Product Type
Duffel Bag
Closure
Zipper

Description

Duffel Bag, Length 50 In, Width 30 In, Depth 30 In, Diameter 30 In, Material Canvas, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.