Zoro Homepage

Tool Bag, Black, Canvas, 4 Pockets

  • Mfr # 11820

  • Zoro # G3980636


product price: $19.89
/ea

Key Features

Width
11"
Material
Canvas
Features
Inside Dividers
Length
11"
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11820
Zoro #
G3980636
UPC #
049794118201
Country of Origin
India

Dimensions

Width
11"
Length
11"
Overall Width
11 in
Overall Depth
6 in
Overall Height
7 in
Height
7"
Depth
6"
Overall Length
6 in

Details

Item
Tool Bag
Color
Black
Material
Canvas
Features
Inside Dividers
Closure Type
Zipper
Number of Pockets
4
Number of Inside Pockets
2
Number of Outside Pockets
2
Number of Pieces
1
Shape
Rectangle
Primary Application
General Purpose
Number of Bags
1
Bag Style
Wide-Mouth
Number of Shoulder Straps
1
Part of a Modular System
Not Part of a Modular System
Web Strap
Yes

Description

Tool Bag, Bag Style Wide-Mouth, Material Canvas, Closure Type Zipper, Number of Bags 1, Overall Height 7 in, Overall Depth 6 in, Overall Width 11 in, Color Black, Shape Rectangle, Features Inside Dividers, Number of Handles 2, Number of Inside Pockets 2, Number of Outside Pockets 2, Number of Pockets 4, Number of Shoulder Straps 1, Part of a Modular System Not Part of a Modular System, Primary Application General Purpose, Web Strap Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.