Zoro Homepage

Tool Bag, Green, Canvas, 4 Pockets

  • Mfr # 11831

  • Zoro # G3901064


product price: $21.59
/ea

Key Features

Width
19"
Material
Canvas
Features
Inside Dividers
Number of Pieces
1
Number of Inside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11831
Zoro #
G3901064
UPC #
049794118317
Country of Origin
India

Dimensions

Width
19"
Overall Depth
6 in
Height
9"
Overall Height
9 in
Overall Width
19 in
Length
19"
Depth
6"
Overall Length
6 in

Details

Item
Tool Bag
Color
Green
Material
Canvas
Features
Inside Dividers
Number of Pieces
1
Number of Inside Pockets
2
Number of Pockets
4
Number of Outside Pockets
2
Closure Type
Zipper
Bag Style
Wide-Mouth
Number of Bags
1
Part of a Modular System
Not Part of a Modular System
Shape
Rectangle
Number of Shoulder Straps
0
Web Strap
Yes
Primary Application
General Purpose

Description

This Texsport 11831 Tool Bag is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The canvas tool bag has a zipper closure, so you can keep your tools safe and secure. With an overall depth of 6 in., this green tool bag is compact enough to fit into tight spaces. It also has an overall height and width of 9 in. and 19 in. respectively, as well as an overall length of 6 in.. This durable canvas tool bag comes with two pockets that are ideal for storing small items such as nails or screws. The Texsport 11831 Canvas Tool Bag is the perfect companion for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.