
Black, 96 Key, White Backlit, Low Profile, Usb
Mfr # KBA-CK96-BNUW-US
Zoro # G0039631
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Keyboard/Keypad Features
IP68 Protection, Low-profile Keys, Washable, Numeric Keypad
Standards
FCCCE
Keystroke Life
10 Million Cycle
Interface
USB
Keyboard/Keypad Connectivity Technology
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBA-CK96-BNUW-US
Zoro #
G0039631
UPC #
-
Country of Origin
Unknown
Details
Keyboard/Keypad Features
IP68 Protection, Low-profile Keys, Washable, Numeric Keypad
Standards
FCCCE
Keystroke Life
10 Million Cycle
Interface
USB
Keyboard/Keypad Connectivity Technology
Cable
Color
Black
Mounting
Compact
Keyswitch Technology
Scissors
Product Material
Silicone Rubber
Power Source
USB
Item
Keyboard
Number of Keys
96
Backlight
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.