Cleanable Sealed White Keyboard; 104 Key w/stands Hospital Grade

  • Mfr # KBA-CK104S-WNUN-US

  • Zoro # G0802327


product price: $133.90
/ea
Free Shipping & Returns

Key Features

Height
1.02 in
Keyboard/Keypad Width
17.67 in
Keyswitch Technology
Scissors
Number of Keys
104
Keyboard/Keypad Depth
5.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBA-CK104S-WNUN-US
Zoro #
G0802327
UPC #
856885004752
Country of Origin
Unknown

Dimensions

Height
1.02 in
Keyboard/Keypad Width
17.67 in
Keyboard/Keypad Depth
5.59 in

Details

Item
Keyboard
Keyswitch Technology
Scissors
Number of Keys
104
Keyboard/Keypad Connectivity Technology
Cable
Color
White
Environmentally Friendly
Yes
Keys Layout
QWERTY
Interface
USB 2.0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.