Zoro Homepage

Keyboard; Rugged 82 Key Keyboard W/ Touchpad And Red Backlighting.

  • Mfr # KBA-BLT-5RBUVS

  • Zoro # G0571187


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Features
Environmentally Friendly
Key Layout
QWERTY
Number of Keys
82
Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBA-BLT-5RBUVS
Zoro #
G0571187
UPC #
856885004509
Country of Origin
Unknown

Dimensions

Height
1.25 in
Depth
7.75 in
Width
12 in

Details

Item
Keyboard
Corded/Wireless
Corded
Features
Environmentally Friendly
Key Layout
QWERTY
Number of Keys
82
Interface
USB
Pointing Device Type
TouchPad

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.