Zoro Homepage

Keyboard, White, 0.59" H

  • Mfr # KBA-CK96-WNUN-US

  • Zoro # G900725468


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Connector Type
USB
Color
White
Compatible With
DVRs, Linux Kernel 2.6 and Later, Mac(R) OS X 10.4 and Later, Mac(R) OS X 10.5 and Later, PC/MAC(R), Windows 2000, Windows 7, Windows 8, Windows 98SE, Windows ME, Windows Vista(TM), Windows(R) 98SE, Windows(R) XP
Ergonomic Design
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBA-CK96-WNUN-US
Zoro #
G900725468
UPC #
850415007602
Country of Origin
China

Dimensions

Length
11 1/10 in
Height
59/100 in
Width
5 3/10 in
Cable Length
6 ft
Overall Height
5/8 in
Overall Width
5 1/4 in
Keyboard Length
11 1/8 in

Details

Item
Keyboard
Corded/Wireless
Corded
Connector Type
USB
Color
White
Compatible With
DVRs, Linux Kernel 2.6 and Later, Mac(R) OS X 10.4 and Later, Mac(R) OS X 10.5 and Later, PC/MAC(R), Windows 2000, Windows 7, Windows 8, Windows 98SE, Windows ME, Windows Vista(TM), Windows(R) 98SE, Windows(R) XP
Ergonomic Design
Yes
Number of Buttons
96
Features
Fully Sealed with Silicone Rubber, IP68 Rated, VESA Mounting Pattern
Product Type
Keyboard
Connection Type
USB
Connectivity
Corded/Wireless
Compatible Operating Systems
Linux Kernel 2.6 or Later, Mac(R) OS X 10.4 or Later, Mac(R) OS X 10.5 or Later, PC/MAC(R), Windows(R) 2000, Windows(R) 7, Windows(R) 8, Windows(R) 98SE, Windows(R) ME, Windows(R) Vista(TM), Windows(R) XP

Description

Keyboard, Corded, Ergonomic Design Yes, Compatible With DVRs, Linux Kernel 2.6 and Later, Mac(R) OS X 10.4 and Later, Mac(R) OS X 10.5 and Later, PC/MAC(R), Windows 2000, Windows 7, Windows 8, Windows 98SE, Windows ME, Windows Vista(TM), Windows(R) 98SE, Windows(R) XP, USB Connector Type, White, Cable Length 6 ft, Number of Buttons 96, Height 59/100 in, Length 11 1/10 in, Width 5 3/10 in, Features Fully Sealed with Silicone Rubber, IP68 Rated, VESA Mounting Pattern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.