Zoro Homepage

Mouse, Black, 1" H

  • Mfr # TG-CMS-B-801

  • Zoro # G600829688


product price: $57.45
/ea

Key Features

Connector Type
USB
Color
Black
Cable Length
6 ft
Features
Ambidextrous Design, Wrapped with Silicon Rubber
Compatible With
Linux Kernel 2.6, Mac(R) OS X 10.4, Mac(R) OS X 10.5, PC/MAC(R), Windows 2000, Windows 7, Windows 8, Windows 98SE, Windows ME, DVRs, Windows Vista(TM), Windows(R) 98SE, Windows(R) XP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG-CMS-B-801
Zoro #
G600829688
UPC #
856885004363
Country of Origin
China

Dimensions

Cable Length
6 ft
Width
2 1/4 in
Length
4 1/4 in
Height
1 in
Depth
17.3"
Overall Width
2 1/4 in
Overall Height
1 in

Details

Item
Mouse
Connector Type
USB
Color
Black
Features
Ambidextrous Design, Wrapped with Silicon Rubber
Compatible With
Linux Kernel 2.6, Mac(R) OS X 10.4, Mac(R) OS X 10.5, PC/MAC(R), Windows 2000, Windows 7, Windows 8, Windows 98SE, Windows ME, DVRs, Windows Vista(TM), Windows(R) 98SE, Windows(R) XP
Corded/Wireless
Wire
Laser/Optical
Optical
Number of Buttons
2
Number of Batteries
0
Product Type
Mouse
Number of Batteries Required
0
Connection Type
USB
Mouse Tracking Technology
Optical
Compatible Operating Systems
Linux Kernel 2.6, Mac(R) OS X 10.4, Mac(R) OS X 10.5, PC/MAC(R), Windows(R) 2000, Windows(R) 7, Windows(R) 8, Windows(R) 98SE, Windows(R) ME, DVRs, Windows(R) Vista(TM), Windows(R) XP
Connectivity
Corded

Description

Mouse, Wire, Optical, Compatible With Linux Kernel 2.6, Mac(R) OS X 10.4, Mac(R) OS X 10.5, PC/MAC(R), Windows 2000, Windows 7, Windows 8, Windows 98SE, Windows ME, DVRs, Windows Vista(TM), Windows(R) 98SE, Windows(R) XP, USB Connector Type, Black, Cable Length 6 ft, Number of Buttons 2, Height 1 in, Length 4 1/4 in, Width 2 1/4 in, Features Ambidextrous Design, Wrapped with Silicon Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.