This item is Discontinued.

No Product Image Available

BlueLed UtilLivewell Light (Discontinued)

  • Mfr # LED-51875-DP
  • Zoro # G107916157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED-51875-DP
Zoro #
G107916157
UPC #
733572076509
Country of Origin
China

Description

TheLED51875DP from TH Marine is reliable, durable, and highquality This boat product does not harm the boat engine but only assists in the smooth and safe operations of the boat This waterproof super bright LED light from TH Marine is designed for live wells, lockers, or compartments This product can be used above or below water level throughwall mounting This product is also great for accent lighting This product has a 12 voltage pigtail connection with a low amp draw for longer battery life Key Features Strong, reliable, and highquality material Constructed for quick and simple use Improves boat engine performance Functional in marine environments 100 Waterproof 1 to 14 inch diameter Clear blue LED with diffuser lens 15 milliampere 12 volts Silver housing Requires 1'' hole and has a pigtail connection Life span up to 100000 hours Product Specifications Brand TH Marine SKU LED51875DP Weight 040 LBS Manufacturer Part Number MPN LED51875DP Product Dimensions length x width x height 475 x 375 x 150 Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.